Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reliant Counter Case, Mirror Back, Satin Frame, Autumn Oak Base, 36"L x 40"H x 14"D

Rollover image to zoom in

Click image to enlarge

See all 100 items in product family

Reliant Counter Case, Mirror Back, Satin Frame, Autumn Oak Base, 36"L x 40"H x 14"D

Item #: WBB1572814

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,798.00 Save up to 41%
Price: $ 1,059.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories

Reliant Counter Case, Mirror Back, Satin Frame, Autumn Oak Base, 36L x 40H x 14D

WADDELL's Reliant Series combines the strength and durability of aluminum with the engaging look of wood. Anodized aluminum framing secures the sliding tempered glass doors and built-in lock. The accent wood, oak veneer or wood-grained vinyl, completes the design for a clean, uncluttered appearance. An optional cornice light fixture is available for floor cases to enhance your presentation. Ideal for either traditional or contemporary settings, the Reliant is a value-packed choice for the protected display of your treasured memorabilia. Backed by WADDELL's Limited Lifetime Warranty. Made in the USA.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES14
    • HEIGHT INCHES40
    • COLOR FINISHAutumn Oak
    • BRANDWaddell
    • FRAME COLORSatin
    • MANUFACTURERS PART NUMBER2281MB-SN-AK
    • SHELF QUANTITY1
    • SHELF TYPE12"D Half-Length
    • TYPECounter Case
    • WEIGHT LBS108
    • LIMITED WARRANTYLimited Lifetime
    • BACK TYPEMirror
    • BASE COLORAutumn Oak
    • NUMBER OF SHELVES1
    • SERIESReliant
    • PROMOTIONEveryday Savings
    • COLOR FAMILYBrown
    • TOTAL HEIGHT INCHES40
    • TOTAL WIDTH INCHES36
    • TOTAL DEPTH INCHES14
    • KICKPLATENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!