discount codeFree shipping over 300

Applied at checkout

Reliant Counter Case, Plaque Back, Satin Frame, Autumn Oak Base, 36"L x 40"H x 14"D

Reliant Counter Case, Plaque Back, Satin Frame, Autumn Oak Base, 36"L x 40"H x 14"D

Item #: WBB1572862

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,798.00 up to 41% OFF

Price: $1,059.00

Quantity

Popular item in this category

Reliant Counter Case, White Back, Satin Frame, Autumn Oak Base, 36"L x 40"H x 14"D

Usually ships in 10 to 13 days

Not Yet Rated

$1,059.00

Customers Also Viewed


Reliant Counter Case, Plaque Back, Satin Frame, Autumn Oak Base, 36L x 40H x 14D

WADDELL's Reliant Series combines the strength and durability of aluminum with the engaging look of wood. Anodized aluminum framing secures the sliding tempered glass doors and built-in lock. The accent wood, oak veneer or wood-grained vinyl, completes the design for a clean, uncluttered appearance. An optional cornice light fixture is available for floor cases to enhance your presentation. Ideal for either traditional or contemporary settings, the Reliant is a value-packed choice for the protected display of your treasured memorabilia. Backed by WADDELL's Limited Lifetime Warranty. Made in the USA.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES14
  • HEIGHT INCHES40
  • COLOR FINISHAutumn Oak
  • BRANDWaddell
  • FRAME COLORSatin
  • MANUFACTURERS PART NUMBER2281PB-SN-AK
  • SHELF QUANTITY1
  • SHELF TYPE12"D Half-Length
  • TYPECounter Case
  • WEIGHT LBS91
  • LIMITED WARRANTYLimited Lifetime
  • BACK TYPEPlaque Fabric
  • BASE COLORAutumn Oak
  • NUMBER OF SHELVES1
  • SERIESReliant
  • PROMOTIONEveryday Savings
  • TOTAL WIDTH INCHES36
  • TOTAL HEIGHT INCHES40
  • KICKPLATENo
  • COLOR FAMILYBrown
  • TOTAL DEPTH INCHES14
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reliant Counter Case, Plaque Back, Satin Frame, Autumn Oak Base, 36"L x 40"H x 14"D

Reliant Counter Case, Plaque Back, Satin Frame, Autumn Oak Base, 36"L x 40"H x 14"D

Item #: WBB1572862

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top