Take 15% off your entire order!

Offer applied at checkout

Spirit Display Case Black Base, Satin Frame, Mirror Back 48"W x 16"D x 72"H

Spirit Display Case Black Base, Satin Frame, Mirror Back 48"W x 16"D x 72"H

Item #: WBB385578

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,446.00 up to 41% OFF

Price: $2,030.00

$338.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,030.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Spirit Display Case Black Base, Satin Frame, Mirror Back 48"W x 16"D x 72"H

The SPIRIT Case combines the strength and durability of aluminum with the beauty of vivid school colors. Frame holds the sliding tempered glass doors securely in place. Case includes four 14" deep adjustable half shelves with brackets, built-in locks and levelers.

  • Sliding tempered glass doors
  • Includes 12"H base & four 14" deep half shelves with brackets
  • Built-in locks and levelers

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES16
  • HEIGHT INCHES72
  • COLOR FINISHBlack
  • BRANDWaddell
  • DOOR TYPESliding
  • FRAME COLORSatin
  • MANUFACTURERS PART NUMBER374MB-SN-BK
  • WEIGHT LBS370
  • PACKAGE QUANTITY1
  • STYLE4 Half-Length
  • BACK TYPEMirror Back
  • BASE COLORBlack
  • SERIESSpirit
  • TOTAL WIDTH INCHES48
  • TOTAL HEIGHT INCHES72
  • COLOR FAMILYBlack
  • TOTAL DEPTH INCHES16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Spirit Display Case Black Base, Bronze Frame, Mirror Back 48"W x 16"D x 72"H

Item #: B385756

Not Yet Rated

Usually ships in 10 to 13 days

$2,030.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Spirit Display Case Black Base, Satin Frame, Mirror Back 48"W x 16"D x 72"H

Spirit Display Case Black Base, Satin Frame, Mirror Back 48"W x 16"D x 72"H

Item #: WBB385578

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant