discount codeFree shipping over 300

Applied at checkout

Spirit Display Case Red Base, Bronze Frame, White Back 48"W x 16"D x 72"H

Spirit Display Case Red Base, Bronze Frame, White Back 48"W x 16"D x 72"H

Item #: WBB385316

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,187.00 up to 38% OFF

Price: $1,971.00

Quantity

Popular item in this category

Spirit Display Case Purple Base, Bronze Frame, White Back 48"W x 16"D x 72"H

Usually ships in 10 to 13 days

Not Yet Rated

$1,971.00

Customers Also Viewed

Spirit Display Case Red Base, Bronze Frame, White Back 48"W x 16"D x 72"H

The SPIRIT Case combines the strength and durability of aluminum with the beauty of vivid school colors. Frame holds the sliding tempered glass doors securely in place. Case includes four 14" deep adjustable half shelves with brackets, built-in locks and levelers.

  • Sliding tempered glass doors
  • Includes 12"H base & four 14" deep half shelves with brackets
  • Built-in locks and levelers

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES16
  • HEIGHT INCHES72
  • COLOR FINISHBronze
  • BRANDWaddell
  • DOOR TYPESliding
  • FRAME COLORBronze
  • MANUFACTURERS PART NUMBER374WB-BZ-RD
  • PACKAGE QUANTITY1
  • STYLE4 Half-Length
  • BACK TYPEWhite Back
  • BASE COLORRed
  • SERIESSpirit
  • TOTAL WIDTH INCHES48
  • TOTAL HEIGHT INCHES72
  • COLOR FAMILYBronze
  • TOTAL DEPTH INCHES16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Spirit Display Case Red Base, Bronze Frame, White Back 48"W x 16"D x 72"H

Spirit Display Case Red Base, Bronze Frame, White Back 48"W x 16"D x 72"H

Item #: WBB385316

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top