discount codeFree shipping over 300

Applied at checkout

Spirit Lighted Display Case 48"W x 80"H x 16"D Plaque Back Satin Finish Royal Blue Base & Top

Spirit Lighted Display Case 48"W x 80"H x 16"D Plaque Back Satin Finish Royal Blue Base & Top

Item #: WBB2221451

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,752.00 up to 37% OFF

Price: $2,354.00

Quantity

Popular item in this category

Customers Also Viewed

Waddell's Spirit Lighted Series will make you shout for joy. The lighted cornice will accentuate your most memorable achievements. It is the perfect solution to show off your school pride or add color to your business. For expression of your entire organization, features include a 12" high base in 10 vibrant colors, 3 backing choices, and anodized aluminum frames in 3 finishes. Sliding tempered glass doors include built-in locks. Backed by Waddell's Limited Lifetime Warranty. Made in the USA.

Features
  • Waddell's Spirit lighted floor cases are the perfect solution to show off your school pride or add color to your business.
  • Features include a 12" high base in 10 vibrant colors, 3 backing choices, and anodized aluminum frames in 3 finishes.
  • Sliding tempered glass doors include built-in locks.
  • Includes 4 half length shelves 14" deep with brackets.
  • Limited Lifetime Warranty, Made in the USA

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES16
  • HEIGHT INCHES80
  • COLOR FINISHRoyal Blue
  • ASSEMBLYAssembled
  • BRANDWaddell
  • DOOR TYPESliding
  • FRAME COLORSatin Natural
  • MANUFACTURERS PART NUMBER3174PB-SN-RY
  • PACKAGE QUANTITY1
  • LIMITED WARRANTYLimited Lifetime
  • STYLE4 Half-Length
  • BACK TYPEPlaque Fabric
  • BASE COLORRoyal Blue
  • FRAME CONSTRUCTIONAnodized Aluminum
  • SERIESSpirit
  • TOTAL WIDTH INCHES48
  • TOTAL HEIGHT INCHES80
  • COLOR FAMILYWhite
  • TOTAL DEPTH INCHES16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Spirit Lighted Display Case 48"W x 80"H x 16"D Plaque Back Satin Finish Royal Blue Base & Top

Spirit Lighted Display Case 48"W x 80"H x 16"D Plaque Back Satin Finish Royal Blue Base & Top

Item #: WBB2221451

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top