take 10% off our everday low prices!

Offer applied at final checkout

Spirit Lighted Display Case 60"W x 80"H x 16"D Mirror Back Dark Bronze Red Base & Top

Spirit Lighted Display Case 60"W x 80"H x 16"D Mirror Back Dark Bronze Red Base & Top

Item #: WBB2221183

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4,844.00 up to 40% OFF

Price: $2,894.00

$482.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,894.00 or save 3% on purchase.

Quantity

Customers Also Viewed

Waddell's Spirit Lighted Series will make you shout for joy. The lighted cornice will accentuate your most memorable achievements. It is the perfect solution to show off your school pride or add color to your business. For expression of your entire organization, features include a 12" high base in 10 vibrant colors, 3 backing choices, and anodized aluminum frames in 3 finishes. Sliding tempered glass doors include built-in locks. Backed by Waddell's Limited Lifetime Warranty. Made in the USA.

Features
  • Waddell's Spirit lighted floor cases are the perfect solution to show off your school pride or add color to your business.
  • Features include a 12" high base in 10 vibrant colors, 3 backing choices, and anodized aluminum frames in 3 finishes.
  • Sliding tempered glass doors include built-in locks.
  • Includes 4 half length shelves 14" deep with brackets.
  • Limited Lifetime Warranty, Made in the USA

Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES16
  • HEIGHT INCHES80
  • COLOR FINISHRed
  • ASSEMBLYAssembled
  • BRANDWaddell
  • DOOR TYPESliding
  • FRAME COLORDark Bronze
  • MANUFACTURERS PART NUMBER3175MB-BZ-RD
  • PACKAGE QUANTITY1
  • LIMITED WARRANTYLimited Lifetime
  • STYLE4 Half-Length
  • BACK TYPEMirror
  • BASE COLORRed
  • FRAME CONSTRUCTIONAnodized Aluminum
  • SERIESSpirit
  • TOTAL WIDTH INCHES60
  • TOTAL HEIGHT INCHES80
  • COLOR FAMILYBronze
  • TOTAL DEPTH INCHES16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Spirit Lighted Display Case 60"W x 80"H x 16"D White Back Dark Bronze Red Base & Top

Item #: WBB2221183

Not Yet Rated

Usually ships in 7 to 10 days

$2,894.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Spirit Lighted Display Case 60"W x 80"H x 16"D Mirror Back Dark Bronze Red Base & Top

Spirit Lighted Display Case 60"W x 80"H x 16"D Mirror Back Dark Bronze Red Base & Top

Item #: WBB2221183

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top