Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

48" Model Shown

Spirit Lighted Display Case 72"W x 80"H x 16"D Plaque Back Dark Bronze Red Base & Top

Rollover image to zoom in

Click image to enlarge

See all 97 items in product family

Spirit Lighted Display Case 72"W x 80"H x 16"D Plaque Back Dark Bronze Red Base & Top

Item #: WBB2221622

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,978.00 Save up to 37%
Price: $ 3,121.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Waddell's Spirit Lighted Series will make you shout for joy. The lighted cornice will accentuate your most memorable achievements. It is the perfect solution to show off your school pride or add color to your business. For expression of your entire organization, features include a 12" high base in 10 vibrant colors, 3 backing choices, and anodized aluminum frames in 3 finishes. Sliding tempered glass doors include built-in locks. Backed by Waddell's Limited Lifetime Warranty. Made in the USA.

Features
  • Waddell's Spirit lighted floor cases are the perfect solution to show off your school pride or add color to your business.
  • Features include a 12" high base in 10 vibrant colors, 3 backing choices, and anodized aluminum frames in 3 finishes.
  • Sliding tempered glass doors include built-in locks.
  • Includes 4 half length shelves 14" deep with brackets.
  • Limited Lifetime Warranty, Made in the USA

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES16
    • HEIGHT INCHES80
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDWaddell
    • DOOR TYPESliding
    • FRAME COLORDark Bronze
    • MANUFACTURERS PART NUMBER3176PB-BZ-RD
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime
    • STYLE4 Half-Length
    • BACK TYPEPlaque Fabric
    • BASE COLORRed
    • FRAME CONSTRUCTIONAnodized Aluminum
    • SERIESSpirit
    • COLOR FAMILYBronze
    • TOTAL HEIGHT INCHES80
    • TOTAL WIDTH INCHES72
    • TOTAL DEPTH INCHES16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!