discount codeFree shipping over 300

Applied at checkout

Varsity Lighted Floor Case, Sliding Doors, Plaque Back, Espresso Frame, 48"L x 77"H x 18"D

Varsity Lighted Floor Case, Sliding Doors, Plaque Back, Espresso Frame, 48"L x 77"H x 18"D

Item #: WBB1572616

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4,263.00 up to 38% OFF

Price: $2,637.00

Quantity

Popular item in this category

Customers Also Viewed

Varsity Lighted Floor Case, Sliding Doors, Plaque Back, Espresso Frame, 48"L x 77"H x 18"D

WADDELL's Varsity Series, designed with the timeless elegance of classic furniture, is so well crafted it complements any decor. Whether you choose hinged or sliding doors, Varsity is the clear choice when only the best will do. Cove molding beautifully accents the exterior of these solid oak and oak veneer cases. The built-in lighted cornice highlights your collection while quality locks and tempered glass provide added security. Backed by WADDELL's Limited Lifetime Warranty. Made in the USA.

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES18
  • HEIGHT INCHES77
  • COLOR FINISHEspresso
  • BRANDWaddell
  • DOOR TYPESliding
  • FRAME COLOREspresso
  • MANUFACTURERS PART NUMBER691K-PB-EK
  • SHELF QUANTITY3
  • SHELF TYPE14"D Full-Length
  • TYPELighted Floor Case
  • WEIGHT LBS235
  • LIMITED WARRANTYLimited Lifetime
  • BACK TYPEPlaque Fabric
  • BASE COLOREspresso
  • NUMBER OF SHELVES3
  • SERIESVarsity
  • TOTAL WIDTH INCHES48
  • TOTAL HEIGHT INCHES77
  • KICKPLATENo
  • COLOR FAMILYBrown
  • TOTAL DEPTH INCHES18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Varsity Lighted Floor Case, Sliding Doors, Plaque Back, Espresso Frame, 48"L x 77"H x 18"D

Varsity Lighted Floor Case, Sliding Doors, Plaque Back, Espresso Frame, 48"L x 77"H x 18"D

Item #: WBB1572616

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top