Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Varsity Lighted Tower Case, Hinged Door, Plaque Back, Espresso Frame, 25"L x 77"H x 18"D

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Varsity Lighted Tower Case, Hinged Door, Plaque Back, Espresso Frame, 25"L x 77"H x 18"D

Item #: WBB1572631

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,786.00 Save up to 41%
Price: $ 2,229.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Varsity Lighted Tower Case, Hinged Door, Plaque Back, Espresso Frame, 25"L x 77"H x 18"D

WADDELL's Varsity Series, designed with the timeless elegance of classic furniture, is so well crafted it complements any decor. Whether you choose hinged or sliding doors, Varsity is the clear choice when only the best will do. Cove molding beautifully accents the exterior of these solid oak and oak veneer cases. The built-in lighted cornice highlights your collection while quality locks and tempered glass provide added security. Backed by WADDELL's Limited Lifetime Warranty. Made in the USA.

Product Specifications

    • WIDTH INCHES25
    • DEPTH INCHES18
    • HEIGHT INCHES77
    • COLOR FINISHEspresso
    • BRANDWaddell
    • DOOR TYPEHinged
    • FRAME COLOREspresso
    • MANUFACTURERS PART NUMBER792K-PB-EK
    • SHELF QUANTITY3
    • SHELF TYPE14"D Full-Length
    • TYPELighted Tower Case
    • WEIGHT LBS150
    • LIMITED WARRANTYLimited Lifetime
    • BACK TYPEPlaque Fabric
    • BASE COLOREspresso
    • NUMBER OF SHELVES3
    • SERIESVarsity
    • COLOR FAMILYBrown
    • TOTAL HEIGHT INCHES77
    • TOTAL WIDTH INCHES25
    • TOTAL DEPTH INCHES18
    • KICKPLATENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed