Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Martin Yale® 12" Catalog Rack Starter Set, 18"W x 25"L x 12"D

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Martin Yale® 12" Catalog Rack Starter Set, 18"W x 25"L x 12"D

Item #: WBB1599930

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $203.39 Save up to 33%
Price: $ 136.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Martin Yale® 12" Catalog Rack Starter Set, 18"W x 25"L x 12"D

Complete system comes with everything needed to store and display catalogs. Hinged for fast and easy setup. Desktop racks are angled at 45° for best viewing while seated. Countertop racks are angled at 30° for best viewing while standing. Unique tongue and groove system provides easy insertion and removal of sections. Includes heavy-duty steel base and a complete set of ring sections. Non-skid feet. Available accessories include extension units, turntable, locking bar, and index sets.

Product Specifications

    • LENGTH INCHES25
    • WIDTH INCHES18
    • DEPTH INCHES12
    • HEIGHT INCHES13
    • COLOR FINISHGray
    • BRANDMartin Yale®
    • CONSTRUCTIONMetal
    • DESCRIPTION12" Catalog Rack Starter Set
    • LIMITED WARRANTY90 Days Labor, 1 Year Parts
    • COLOR FAMILYGray
    • TOTAL HEIGHT INCHES13
    • TOTAL WIDTH INCHES18
    • TOTAL DEPTH INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result