Take 15% off your entire order!

Offer applied at checkout

Martin Yale® 12" Desktop Hinged Catalog Rack, 17"W x 25"L x 12"D

Martin Yale® 12" Desktop Hinged Catalog Rack, 17"W x 25"L x 12"D

Item #: WBB1599924

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$104.00 up to 33% OFF

Price: $69.95

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Martin Yale® 12" Desktop Hinged Catalog Rack, 17"W x 25"L x 12"D

Organizes and displays catalogs, magazines, and loose-leaf materials. Hinged for fast and easy setup. Desktop racks are angled at 45° for best viewing while seated. Countertop racks are angled at 30° for best viewing while standing. Tongue and groove slots provide easy insertion and removal of sections. Can be expanded with extension units. Folds flat for shipping or storage. Non-skid feet. Heavy-gauge steel construction, gray powder coat finish.

Product Specifications

  • LENGTH INCHES25
  • WIDTH INCHES17
  • DEPTH INCHES12
  • HEIGHT INCHES2
  • COLOR FINISHGray
  • BRANDMartin Yale®
  • CONSTRUCTIONMetal
  • DESCRIPTION12" Hinged Rack
  • LIMITED WARRANTY90 Days Labor, 1 Year Parts
  • TOTAL WIDTH INCHES17
  • TOTAL HEIGHT INCHES2
  • COLOR FAMILYGray
  • TOTAL DEPTH INCHES12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Martin Yale® 12" Hinged Rack, 17"W x 25"L x 12"D

Item #: B1599927

Not Yet Rated

Free Shipping

Usually ships in 2 to 5 days

$69.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Martin Yale® Index Set, 5th Cut Tab

$16.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Martin Yale® 12" Desktop Hinged Catalog Rack, 17"W x 25"L x 12"D

Martin Yale® 12" Desktop Hinged Catalog Rack, 17"W x 25"L x 12"D

Item #: WBB1599924

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant