Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Martin Yale® 24" Deluxe Catalog Rack, 33"W x 40"L x 14"D

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Martin Yale® 24" Deluxe Catalog Rack, 33"W x 40"L x 14"D

Item #: WBB1599929

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $220.43 Save up to 30%
Price: $ 153.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Martin Yale® 24" Deluxe Catalog Rack, 33"W x 40"L x 14"D

Organizes and displays catalogs, magazines, and loose-leaf materials. Displays a large amount of catalogs in a compact space. Shielded for one-sided viewing only. Angled at 30° for easy countertop viewing. Tongue and groove slots provide easy insertion and removal of sections. Non-skid feet. Heavy-gauge steel construction, gray powder coat finish. Sections sold separately.

Product Specifications

    • LENGTH INCHES40
    • WIDTH INCHES33
    • DEPTH INCHES14
    • HEIGHT INCHES15
    • COLOR FINISHGray
    • BRANDMartin Yale®
    • CONSTRUCTIONMetal
    • DESCRIPTION24" Deluxe Catalog Rack
    • LIMITED WARRANTY90 Days Labor, 1 Year Parts
    • COLOR FAMILYGray
    • TOTAL HEIGHT INCHES15
    • TOTAL WIDTH INCHES33
    • TOTAL DEPTH INCHES14

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result