Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Martin Yale® 3 Post Section

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Martin Yale® 3 Post Section

Item #: WBB1599939

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($47.20)

List Price: $10.65 Save up to 45%
Price: $5.90

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Martin Yale® 3 Post Section

Designed to securely hold catalogs and other reference materials for placement in catalog racks. For use with punched magazines, catalogs and other reference material. Slides easily into any Master® rack with a unique tongue and groove system. Contructed of heavy-gauge steel.

Product Specifications

    • LENGTH INCHES10-1/4
    • WIDTH INCHES1
    • DEPTH INCHES10-1/4
    • HEIGHT INCHES4/5
    • COLOR FINISHGray
    • BRANDMartin Yale®
    • CONSTRUCTIONMetal
    • DESCRIPTION3 Post Section
    • LIMITED WARRANTY90 Days Labor, 1 Year Parts
    • COLOR FAMILYGray
    • TOTAL HEIGHT INCHES.8
    • TOTAL WIDTH INCHES1
    • TOTAL DEPTH INCHES10.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result