Take 15% off your entire order!

Offer applied at checkout

Martin Yale® 30" Deluxe Catalog Rack, 40"W x 48"L x 14"D

Martin Yale® 30" Deluxe Catalog Rack, 40"W x 48"L x 14"D

Item #: WBB1599931

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$283.00 up to 31% OFF

Price: $193.95

Save $9.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Martin Yale® 30" Deluxe Catalog Rack, 40"W x 48"L x 14"D

Organizes and displays catalogs, magazines, and loose-leaf materials. Displays a large amount of catalogs in a compact space. Shielded for one-sided viewing only. Angled at 30° for easy countertop viewing. Tongue and groove slots provide easy insertion and removal of sections. Non-skid feet. Heavy-gauge steel construction, gray powder coat finish. Sections sold separately.

Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES40
  • DEPTH INCHES14
  • HEIGHT INCHES15
  • COLOR FINISHGray
  • BRANDMartin Yale®
  • CONSTRUCTIONMetal
  • DESCRIPTION30" Deluxe Catalog Rack
  • LIMITED WARRANTY90 Days Labor, 1 Year Parts
  • TOTAL WIDTH INCHES40
  • TOTAL HEIGHT INCHES15
  • COLOR FAMILYGray
  • TOTAL DEPTH INCHES14
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Martin Yale® 12" Catalog Rack Starter Set, 18"W x 25"L x 12"D

Item #: B1599930

Not Yet Rated

Free Shipping

Usually ships in 2 to 5 days

$158.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Martin Yale® Index Set, 5th Cut Tab

$16.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Martin Yale® 30" Deluxe Catalog Rack, 40"W x 48"L x 14"D

Martin Yale® 30" Deluxe Catalog Rack, 40"W x 48"L x 14"D

Item #: WBB1599931

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant