Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tarifold® Metal 6-Section Catalog Rack
See all 16 items in product family

Tarifold® Metal 6-Section Catalog Rack

Item #: WB277466

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $89.80 Save up to 17%
Price: $ 74.95
Product Information
Customer Review
Product Q&A
Accessories
Tarifold® Metal 6-Section Catalog Rack

Catalog Racks are great for storing and organizing large capacity catalogs. Catalog Rack starter set comes complete with six-section base, six ring sections and two wings. Base sits at a 45 degrees angle. Ring sections hold 1 inch of three-hole-punched catalogs. The wings are removable, but the unit cannot be expanded.

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES8
    • HEIGHT INCHES13
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDTarifold®
    • CONSTRUCTIONMetal
    • DESCRIPTIONCatalog Rack Starter Kit - 6 Sections
    • MANUFACTURERS PART NUMBER50410
    • MODEL277466
    • OPENINGS6
    • TYPEDesk Stand
    • WEIGHT LBS7
    • NUMBER OF COMPARTMENTS6
    • COLOR FAMILYBlack
    • TOTAL HEIGHT INCHES13
    • TOTAL WIDTH INCHES14
    • TOTAL DEPTH INCHES8

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Tarifold Metal Catalog Rack for Customer Service

Your review: What you need is right at your fingertips and at eye level. You can look something up, talk on the phone, help someone walk through the internet site and fill out a form all at the same time. The key is your not balancing one to three notebooks on the desk, in your lap or bending over to look at the open notebook on the floor. You can provide not just good but great customer service using the Tarifold catalog rack as a notebook rack. I highly recommend this item.

Is this review helpful?

Just what I needed

Your review: Excellent product the catalog rank is exactly what I needed to help me to get more organized.

Is this review helpful?

Tarifold Catalog Rack

Your review: It would be nice to know before ordering how many pages (any of these) catalog racks hold

Pros: Very nicely illustrated via the pictures.

Cons: Not enough illustration about how many pages it holds

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

Can the wings be easily removed and can we add on another rack?

Question Asked By: Lupe , Santa Ana , October 03, 2012

+ View 1 Answer

Answer This Question

Sort by: 

3 Results