Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6 Panel Display Tower, 6'5"H, Fabric - Navy

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

6 Panel Display Tower, 6'5"H, Fabric - Navy

Item #: WBB2266228

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,471.00 Save up to 33%
Price: $ 986.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
6 Panel Display Tower, 6'5"H, Fabric - Navy

Screenflex 6 Panel Display Tower, 6'5"H, Fabric Color - Navy

Product Specifications

    • WIDTH INCHES72
    • HEIGHT INCHES77
    • COLOR FINISHNavy
    • ASSEMBLYAssembled
    • BRANDScreenflex
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBERCDS686-DV
    • PACKAGE QUANTITY1
    • THICKNESS INCHES3/4
    • PANEL6
    • PANEL WIDTH INCHES22
    • WHEEL TYPENon-Marking Rubber
    • WHEEL DIAMETER INCHES2
    • COLOR FAMILYBlue
    • TOTAL HEIGHT INCHES77
    • TOTAL WIDTH INCHES72

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!