Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SpeedPress® Butterfly Adjustable Poster Stand 2' Wide
See all 17 items in product family

SpeedPress® Butterfly Adjustable Poster Stand 2' Wide

Item #: WBB664880

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 192.95
Product Information
Customer Review
Product Q&A
Accessories
SpeedPress® Butterfly Adjustable Poster Stand 2' Wide

Height slides up to 9'. Anodized aluminum construction. For use with banners, paper or fabric. Infinite linking system. Up to 2' wide.

Product Specifications

    • WIDTH INCHES24
    • HEIGHT INCHES108
    • COLOR FINISHAluminum
    • ASSEMBLYUnassembled
    • BRANDSpeedPress®
    • CONSTRUCTIONAluminum
    • DESCRIPTIONAdjustable Poster & Banner Stand
    • MANUFACTURERS PART NUMBER513j109k8
    • TYPEPoster, Banner
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY30 Days
    • TOTAL WIDTH INCHES24
    • TOTAL HEIGHT INCHES108
    • COLOR FAMILYGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!