Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SpeedPress® Tripod Banner Stand 62"H x 26"W
See all 17 items in product family

SpeedPress® Tripod Banner Stand 62"H x 26"W

Item #: WBB664868

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $89.00 Save up to 30%
Price: $ 61.95
Product Information
Customer Review
Product Q&A
Accessories
SpeedPress® Tripod Banner Stand 62"H x 26"W

Folds up to fit in bag. Stretches signs tight. Adjustable slides. Elegant tilt back. Art size: 62"H x 26"W. Fixture size: 64"H x 28"W.

Product Specifications

    • WIDTH INCHES28
    • HEIGHT INCHES64
    • COLOR FINISHAluminum
    • ASSEMBLYUnassembled
    • BRANDSpeedPress®
    • CONSTRUCTIONAluminum
    • DESCRIPTIONTripod Banner Holder
    • MANUFACTURERS PART NUMBER134j49k6
    • TYPEBanner
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY30 Days
    • COLOR FAMILYGray
    • TOTAL HEIGHT INCHES64
    • TOTAL WIDTH INCHES28

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed