Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SpeedPress® Tripod Banner Stand 78"H x 48"W
See all 17 items in product family

SpeedPress® Tripod Banner Stand 78"H x 48"W

Item #: WBB664869

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.00 Save up to 25%
Price: $ 73.95
Product Information
Customer Review
Product Q&A
Accessories
SpeedPress® Tripod Banner Stand 78"H x 48"W

Folds up to fit in bag. Stretches signs tight. Adjustable slides. Elegant tilt back. Art size: 78"H x 48"W. Fixture size: 84"H x 55"W.

Product Specifications

    • WIDTH INCHES55
    • HEIGHT INCHES84
    • COLOR FINISHAluminum
    • ASSEMBLYUnassembled
    • BRANDSpeedPress®
    • CONSTRUCTIONAluminum
    • DESCRIPTIONTripod Banner Holder
    • MANUFACTURERS PART NUMBER135j56k7
    • TYPEBanner
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY30 Days
    • COLOR FAMILYGray
    • TOTAL HEIGHT INCHES84
    • TOTAL WIDTH INCHES55

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!