Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SpeedPress® Wind Wise Outdoor Banner Stand 54"-78"H
See all 17 items in product family

SpeedPress® Wind Wise Outdoor Banner Stand 54"-78"H

Item #: WBB664878

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 175.95
Product Information
Customer Review
Product Q&A
Accessories
SpeedPress® Wind Wise Outdoor Banner Stand 54"-78"H

Width adjustable from 22" to 39". Height adjustable From 54" to 78". Stretched banners tight. Bends in the wind. Fill base with water or sand.

Product Specifications

    • WIDTH INCHES22 - 39
    • HEIGHT INCHES54 - 78
    • COLOR FINISHAluminum
    • ASSEMBLYUnassembled
    • BRANDSpeedPress®
    • CONSTRUCTIONAluminum
    • DESCRIPTIONWind Wise Outdoor Banner Stand
    • MANUFACTURERS PART NUMBER608j99k12
    • TYPEBanner
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY30 Days
    • COLOR FAMILYGray
    • TOTAL HEIGHT INCHES78
    • TOTAL WIDTH INCHES39

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!