Auto-Stand Plus by IRONguard 60-5444 Trailer Stabilizing Stand 100,000 Lb. Static Capacity

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Auto-Stand Plus by IRONguard 60-5444 Trailer Stabilizing Stand 100,000 Lb. Static Capacity

Item #: WB985369

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 759.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Auto-Stand Plus by IRONguard™ TRAILER STABILIZING STAND

Prevent Damage and Injury Due to Semi-Trailer Up-Ending!

Forklifts entering unhitched semi-trailers can become nose-heavy and tip causing a hazardous situation. Trailer stabilizing jacks help prevent dangerous trailer tip due to collapsed landing gear and help meet OSHA 1910.178(k) (3) safety requirements. Easy to set in place, the dock attendant simply rolls the trailer stand into position under the nose of the trailer and unlocks the restraint. The gas operated self-leveling system automatically raises the stand and the operator locks it into position. No ratcheting of the jack is necessary! Ergonomic handles with safety grips allow for easy positioning. 17" x 18-½" base and 5" x 30" x ¼" thick trailer contact pads offer excellent stability. Heavy-gauge steel construction for long life. 1 Year Limited Warranty.

Auto-Stand Plus offers an easy to operate locking-biased security lever to lock the stand in place. Large 16" diameter solid rubber tires and foot bar combination offer easy handling on any surface.

Product Specifications

    • CAPACITY LBS.100,000
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDIRONguard™
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER60-5444
    • MAXIMUM HEIGHT INCHES48
    • MINIMUM HEIGHT INCHES37
    • TYPEAuto-Stand Plus
    • WEIGHT LBS.210
    • WHEEL DIAMETER INCHES16
    • WHEEL TYPESolid Rubber
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Auto Stand Plus

Your review: our company has tried many trailer stands over they years but this one is the best. You only need one per dock not two like the light duty models., It's the easiet to move and position and the unit automatically raises to meet the underside of the trailer bed. No more lever to turn!! it's worth the money.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

No Thanks x
Save $559.05 with this comparable product +
Item #: WB132050
globalindustrial.com
Ships same day.
$199.95