Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Black

Power Systems Hanging Club Exercise Mat - 68"L x 24"W x 3/8" Thick - Midnight Blue

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Power Systems Hanging Club Exercise Mat - 68"L x 24"W x 3/8" Thick - Midnight Blue

Item #: WBB2253174

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $43.69 Save up to 13%
Price: $ 37.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Power Systems Hanging Club Exercise Mat - 68"L x 24"W x 3/8" Thick - Midnight Blue

Our all-purpose Hanging Club Mats offer a 3/8" padded surface and insulation for floor exercises. The closed-cell foam structure provides durability and comfort. They are odor, stain and moisture resistant. Our exercise mats wipe clean and roll up for easy storage, or hang on a two prong rack.

Features:

  • 2 holes for hanging provides convenient storage
  • Available in 2 different colors: Midnight Blue and Jet Black
  • Available in 3 different lengths: 48", 56", 68"
  • Closed-cell foam structure
  • 24" W x 3/8" thick


Product Specifications

    • WIDTH INCHES24
    • LENGTH INCHES68
    • STYLEHanging Mat
    • CONSTRUCTIONFoam
    • COLOR FINISHBlue
    • TYPEExercise Mats
    • HEIGHT INCHES5/8
    • BRANDPower Systems
    • MANUFACTURER PART NUMBER83614
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!