Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell 4-Drawer Lateral File, LLR43511, 36"W, Black

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Lorell 4-Drawer Lateral File, LLR43511, 36"W, Black

Item #: WBB962701

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $999.00 Save up to 34%
Price: $ 658.00
Product Information
Customer Review
Product Q&A
Accessories
Lorell 4-Drawer Lateral File, LLR43511, 36"W, Black

Receding lateral file with roll-out shelves offers a total of four drawers with heavy-duty, three-piece, ball-bearing slide suspension. All drawers above the bottom one have receding fronts and roll-out shelves for easy access to your files. Bottom drawer has a fixed front. Included hangrails accommodate side-to-side filing of letter, legal or A4-size folders. Dual lock bars secure both ends of drawers. Interlock system prohibits the extension of more than one drawer at a time. 36" wide lateral file also features a core-removable lock; full-width designer drawer pulls; four adjustable leveling guides and reinforced double-base construction. File meets/exceeds applicable ANSI/BIFMA standards.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18-5/8
    • HEIGHT INCHES52-1/2
    • COLOR FINISHBlack
    • BRANDLorell®
    • DESCRIPTION4-Drawer Lateral File
    • DRAWER QUANTITY4
    • MANUFACTURERS PART NUMBERLLR43511
    • TYPEFile Cabinet
    • WEIGHT LBS186 lbs
    • LIMITED WARRANTY5 Year
    • APPLICATIONFile Storage
    • DRAWERS4 x File
    • SIZE SUPPORTEDLetter, Legal, A5
    • CABINET FILE SIZELegal, Letter and A4 Size

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can you provide a spec sheet for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result