Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera® Four-Drawer Lateral File Cabinet, 42w x 19-1/4d x 54h, Light Gray

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Alera® Four-Drawer Lateral File Cabinet, 42w x 19-1/4d x 54h, Light Gray

Item #: WBB1133659

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 804.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Alera® ALELF4254LG Four-Drawer Lateral File Cabinet, 42w x 19-1/4d x 54h, Light Gray

Drawers with side-to-side hang rails to accommodate letter/legal hanging files. Full drawer extension on steel ball bearing telescoping slide suspension. Stylish full-width radius edge recessed pulls. Anti-tipping interlock system allows only one drawer to open at a time. Single key core removable lock with two keys. Color: Light Gray; Overall Width: 42"; Overall Depth: 19 1/4".


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES42
    • DEPTH INCHES19-1/4
    • HEIGHT INCHES53-1/4
    • DRAWER WIDTH-FILE DRAWER39"
    • DRAWER DEPTH-FILE DRAWER16 1/2"
    • DRAWER HEIGHT-FILE DRAWER12 3/8"
    • COLOR FINISHLight Gray
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY4
    • DESCRIPTIONFour-Drawer Lateral File Cabinet
    • GLOBAL PRODUCT TYPEFile Cabinets-Lateral
    • CASTER/GLIDE/WHEELAdjustable Leveling Glides
    • SERIES NAMEAlera Lateral Series
    • ANTI-TIP MECHANISMCounterweight; Interlocking Drawers
    • DOCUMENT SIZE ACCOMMODATIONLegal; Letter
    • POST-CONSUMER RECYCLED CONTENT PERCENT23%
    • PRE-CONSUMER RECYCLED CONTENT PERCENT12%
    • COMPLIANCE STANDARDSMeets or exceeds ANSI/BIFMA standards
    • TOTAL RECYCLED CONTENT PERCENT35%

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed