Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera® Three-Drawer Mobile Pedestal File W/Full-Length Pull,14-7/8w x 19-1/8d

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Alera® Three-Drawer Mobile Pedestal File W/Full-Length Pull,14-7/8w x 19-1/8d

Item #: WBB1132048

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 279.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Alera® ALEPB532819BL Three-Drawer Mobile Pedestal File W/Full-Length Pull,14-7/8w x 19-1/8d

High-sided file drawer accommodates letter/legal filing. Counterweight prevents tipping. 4 casters, two locking. Full-length pull permits easy opening. Height without casters: 27". Two 6" high box drawers, one 12" high file drawer. Color: Black; Overall Width: 14 7/8"; Overall Depth: 19 1/8"; Overall Height: 28 1/4".


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES14-7/8
    • DEPTH INCHES19-1/8
    • HEIGHT INCHES28-1/4
    • DRAWER HEIGHT-BOX DRAWER6"
    • DRAWER HEIGHT-FILE DRAWER12"
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY3
    • DESCRIPTIONThree-Drawer Mobile Pedestal File W/Full-Length Pull
    • GLOBAL PRODUCT TYPEFile Cabinets-Pedestal
    • CASTER/GLIDE/WHEEL4 Casters, Two Locking
    • DRAWER CONFIGURATIONBox/Box/File
    • ANTI-TIP MECHANISMCounterweight
    • DOCUMENT SIZE ACCOMMODATIONLegal; Letter
    • COMPLIANCE STANDARDSMeets or exceeds ANSI/BIFMA standards

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!