Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell High Quality 3-Drawer Lateral File, LLR88028, 36"W x 18-5/8"D x 40-1/4"H, Black

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Lorell High Quality 3-Drawer Lateral File, LLR88028, 36"W x 18-5/8"D x 40-1/4"H, Black

Item #: WBB962829

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $810.00 Save up to 28%
Price: $ 581.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lorell High Quality 3-Drawer Lateral File, LLR88028, 36"W x 18-5/8"D x 40-1/4"H, Black

High-quality lateral file features three drawers with hangrails for side-to-side filing in letter-size, legal-size or A4-size. Each drawer has a magnetic label holder. Core-removable lock locks all drawers. Interlock system prohibits the extension of more than one drawer at a time. Design also features dual locking bars to secure both drawer ends, full-width pulls, ball-bearing slide suspension, a reinforced base, and four adjustable leveling guides. Counterweight prevents tipping. Steel lateral file meets or exceeds applicable ANSI/BIFMA standards.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18-5/8
    • HEIGHT INCHES40-5/16
    • COLOR FINISHBlack
    • BRANDLorell®
    • DESCRIPTION3-Drawer Lateral File
    • DRAWER QUANTITY3
    • MANUFACTURERS PART NUMBERLLR88028
    • TYPEFile Cabinet
    • WEIGHT LBS153 lbs
    • LIMITED WARRANTY5 Year
    • APPLICATIONFile Storage
    • DRAWERS3 x File
    • SIZE SUPPORTEDLetter, Legal, A5
    • MATERIALSteel
    • CABINET FILE SIZELegal, Letter and A4 Size

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can you provide a spec sheet for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result