Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lateral File, 3-Drawer, 42W" x 19-1/4D" x 40-7/8H", Charcoal

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Lateral File, 3-Drawer, 42W" x 19-1/4D" x 40-7/8H", Charcoal

Item #: WBB919896

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 337.95
Product Information
Customer Review
Product Q&A
Accessories
Lateral File, 3-Drawer, 42W" x 19-1/4D" x 40-7/8H", Charcoal

Full drawer extension on genuine progressive telescoping ball-bearing slides provide smooth, trouble-free operation. Built-in drawer interlock system prevents more than one drawer from opening at a time, reducing the chance of cabinet tip over. Center lock securely locks both sides of each drawer for positive security (two keys provided). Adjustable leg levelers keep cabinets level in any environment. Extra deep drawer accommodates letter or legal size files using side to side hanging rails. Durable powder coat finish. Rolled or hemmed edge drawer sides for strength, rigidity and safety. ANSI/BIFMA rated. All steel full width drawer pulls featuring double wall reinforced drawer fronts for extra stability.

Product Specifications

    • BRANDSandusky
    • MANUFACTURERS PART NUMBERLF8F423-02
    • WIDTH INCHES42
    • DEPTH INCHES19-1/4
    • HEIGHT INCHES40-7/8
    • MINIMUM WIDTH INCHES42
    • MINIMUM DEPTH INCHES19.25
    • MINIMUM HEIGHT INCHES40.9
    • MAXIMUM WIDTH INCHES42
    • MAXIMUM DEPTH INCHES 19.25
    • MAXIMUM HEIGHT INCHES40.9
    • COLOR FINISHCharcoal
    • COLOR FAMILYBlack
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY3
    • ASSEMBLYAssembled
    • LOCKYes
    • LOCK TYPE180 Degree Turn Central Dual Side Cam Lock
    • TYPELateral File
    • HANDLE TYPEAluminum Handles
    • LIMITED WARRANTY5 Year
    • CABINET FILE SIZELegal & Letter Size

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

POOR QUALITY

Your review: I bought this file cabinet for documents that needed to be locked up.

Pros: The drawers open and shut....

Cons: When the cabinet is locked the top drawer still partially opens.

Is this review helpful?

Later file -3 darwer

Your review: Am pleased with the file drawers. Are just what I expected.

Pros: Good quality; meets my needs; right size.

Cons: NA

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed