Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar® Lateral File Cabinet 2 Drawer 27-13/16"W x 19-1/2"D x 29-11/16"H Deep Gray & Black

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Bestar® Lateral File Cabinet 2 Drawer 27-13/16"W x 19-1/2"D x 29-11/16"H Deep Gray & Black

Item #: WBB2262665

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $431.00 Save up to 50%
Price: $ 215.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bestar® Lateral File Cabinet 2 Drawer 27-13/16"W x 19-1/2"D x 29-11/16"H Deep Gray & Black

Pro-Concept Plus is the smart solution for furnishing your workplace. This collection has all the elements to create a modern and personalized office space. Durable 1" commercial grade top surface with melamine finish that resists scratches, stains and wear. The lateral file offers two file drawers with letter/legal filing system. Drawers on ball-bearing slides for smooth and quiet operation. One lock secures both drawers. This unit meets or exceeds ANSI/BIFMA performance standards.

Product Specifications

    • BRANDBestar®
    • MANUFACTURERS PART NUMBER110630-1132
    • WIDTH INCHES27-13/16
    • DEPTH INCHES19-1/2
    • HEIGHT INCHES29-11/16
    • MINIMUM WIDTH INCHES27-13/16
    • MINIMUM DEPTH INCHES19-1/2
    • MINIMUM HEIGHT INCHES29-11/16
    • MAXIMUM WIDTH INCHES27-13/16
    • MAXIMUM DEPTH INCHES 19-1/2
    • MAXIMUM HEIGHT INCHES29-11/16
    • WEIGHT LBS88
    • COLOR FINISHDeep Gray & Black
    • COLOR FAMILYBlack
    • CONSTRUCTIONParticle Board
    • TOP CONSTRUCTIONMelamine
    • PACKAGE QUANTITY1
    • DRAWERS2
    • ASSEMBLYUnassembled
    • DESCRIPTIONLateral File Cabinet
    • TYPELateral
    • LIMITED WARRANTY10 Years
    • CASTERSN
    • SERIES NAMEPro-Concept
    • CABINET FILE SIZELegal & Letter Size

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!