Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar® Lateral File Cabinet 2 Drawer 28-3/8"W x 19-5/8"D x 30-3/8"H Dark Chocolate

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Bestar® Lateral File Cabinet 2 Drawer 28-3/8"W x 19-5/8"D x 30-3/8"H Dark Chocolate

Item #: WBB2262667

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $338.67 Save up to 53%
Price: $ 157.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bestar® Lateral File Cabinet 2 Drawer 28-3/8"W x 19-5/8"D x 30-3/8"H Dark Chocolate

Complete your work environment with the accessories that suits your needs. Two file drawers with letter/legal filing system. Drawers on ball-bearing slides for smooth and quiet operation. One lock secures both drawers.

Product Specifications

    • BRANDBestar®
    • MANUFACTURERS PART NUMBER65635-2179
    • WIDTH INCHES28-3/8
    • DEPTH INCHES19-5/8
    • HEIGHT INCHES30-3/8
    • MINIMUM WIDTH INCHES28-3/8
    • MINIMUM DEPTH INCHES19-5/8
    • MINIMUM HEIGHT INCHES30-3/8
    • MAXIMUM WIDTH INCHES28-3/8
    • MAXIMUM DEPTH INCHES 19-5/8
    • MAXIMUM HEIGHT INCHES30-3/8
    • WEIGHT LBS84
    • COLOR FINISHDark Chocolate
    • COLOR FAMILYBlack
    • CONSTRUCTIONParticle Board
    • TOP CONSTRUCTIONMelamine
    • PACKAGE QUANTITY1
    • DRAWERS2
    • ASSEMBLYUnassembled
    • DESCRIPTIONLateral File Cabinet
    • TYPELateral
    • LIMITED WARRANTY10 Years
    • CASTERSN
    • SERIES NAMEStandard
    • CABINET FILE SIZELegal & Letter Size

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!