Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Commercial Grade 2-Drawer Vertical File Cabinet, LLR88044, 18"W x 28-1/2"D x 28-3/4"H, Gray

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Lorell Commercial Grade 2-Drawer Vertical File Cabinet, LLR88044, 18"W x 28-1/2"D x 28-3/4"H, Gray

Item #: WBB962769

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $472.00 Save up to 52%
Price: $ 226.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell Commercial Grade 2-Drawer Vertical File Cabinet, LLR88044, 18"W x 28-1/2"D x 28-3/4"H, Gray

Commercial-grade, vertical file features high-sided drawers that accommodate legal-size, hanging file folders without additional accessories. Three-piece, slide suspension allows maximum drawer extension. Steel ball bearings provide smooth, quiet drawer performance. Each drawer also offers an aluminum handle and an aluminum label holder. Factory-installed, core-removable lock locks all drawers. Vertical file also features full-metal follower block, double-wall drawer front and heavy-duty steel construction. Vertical file meets or exceeds ANSI/BIFMA industry standards.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES28-1/2
    • HEIGHT INCHES28-13/16
    • COLOR FINISHLight Gray
    • BRANDLorell®
    • DESCRIPTIONCommercial Grade 2-Drawer Vertical File
    • DRAWER QUANTITY2
    • MANUFACTURERS PART NUMBERLLR88044
    • TYPEFile Cabinet
    • WEIGHT LBS59
    • LIMITED WARRANTY5 Years
    • APPLICATIONFile Storage
    • DRAWERS2 x File
    • SIZE SUPPORTEDLetter Vertical
    • MATERIALSteel / Aluminum Handle
    • CABINET FILE SIZELegal Size

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!