Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Commercial Grade 5-Drawer Legal Vertical File, LLR48500, 18"W x 26-1/2"D x 61"H, Putty

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Lorell Commercial Grade 5-Drawer Legal Vertical File, LLR48500, 18"W x 26-1/2"D x 61"H, Putty

Item #: WBB962747

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $590.00 Save up to 31%
Price: $ 407.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell Commercial Grade 5-Drawer Legal Vertical File, LLR48500, 18"W x 26-1/2"D x 61"H, Putty

Commercial grade, vertical file features five high-sided drawers that accommodate hanging file folders without additional accessories. Three-piece, slide suspension allows maximum drawer extension. Steel ball bearings provide smooth, quiet drawer performance. Vertical file also features a core-removable lock, adjustable wire followers to keep files upright, and has a heavy-duty steel construction. Vertical file meets or exceeds ANSI/BIFMA industry standards.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES26-1/2
    • HEIGHT INCHES61
    • COLOR FINISHPutty
    • BRANDLorell®
    • DESCRIPTIONCommercial Grade 5-Drawer Legal Vertical File
    • DRAWER QUANTITY5
    • MANUFACTURERS PART NUMBERLLR48500
    • TYPEFile Cabinet
    • WEIGHT LBS105
    • LIMITED WARRANTY5 Years
    • APPLICATIONFile Storage
    • DRAWERS5 x File
    • SIZE SUPPORTEDLegal Vertical
    • CABINET FILE SIZELegal Size

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

good but a bit flimsy

Your review: delivered as promised and in good condition. File cabinet fit and finish is good. Drawer slides can handle a full load. Steel structure is middle of the road.. Not heavy duty. When drawers are full of paper work, open the top drawer slowly or the whole cabinet will wobble.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!