Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ G-Series - Mobile Pedestal - File/File - Desert Putty

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Global™ G-Series - Mobile Pedestal - File/File - Desert Putty

Item #: WBB234991

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $458.00 Save up to 43%
Price: $ 262.95
Product Information
Customer Review
Product Q&A
Accessories
Global™ G-Series - Mobile Pedestal - File/File - Desert Putty

Mobile pedestal equipped with sliding ball bearing suspension drawers to ensure smooth drawer action. Core removable cam locks are standard, securing all drawers. Pencil tray is standard in the top box drawer. Desert Putty Finish. 15"W x 23"D x 28"H Overall.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES23
    • HEIGHT INCHES28
    • COLOR FINISHDesert Putty
    • ASSEMBLYAssembled
    • BRANDGlobal Furniture Group
    • CONSTRUCTIONMetal
    • DESCRIPTIONG - Series Mobile Pedestal
    • MANUFACTURERS PART NUMBERGMP-23FF-DPT
    • TYPEFile/File
    • CERTIFIED/APPROVEDGreenguard, Level 2 Certified, Meets or Exceeds ANSI/BIFMA Standards
    • LIMITED WARRANTYLifetime
    • PACKAGE QUANTITY1
    • COLLECTIONG Series Pedestals
    • APPLICATIONFiling
    • MAXIMUM WIDTH INCHES15
    • MINIMUM DEPTH INCHES23
    • MAXIMUM DEPTH INCHES 23
    • COLOR FAMILYGray
    • MINIMUM WIDTH INCHES15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!