Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Forte 39 Gallon Hooded Plastic Waste Container w/Metal Ashtray, Black - 8002155

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Forte 39 Gallon Hooded Plastic Waste Container w/Metal Ashtray, Black - 8002155

Item #: WBB2005018

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $196.00 Save up to 23%
Price: $ 150.95
Product Information
Customer Review
Product Q&A
Accessories
Forte 39 Gallon Hooded Plastic Waste Container w/Metal Ashtray, Black - 8002155

Features/Benefits:
  • Keep grounds neat and clean
  • Use indoors and outdoors
  • Durable plastic construction with UV inhibitors
  • Metal ashtray




Product Specifications

    • WIDTH INCHES21-1/2
    • DEPTH INCHES14-1/2
    • HEIGHT INCHES49
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER8002155
    • PACKAGE QUANTITY1
    • WEIGHT LBS30
    • LID TYPEHooded Top w/Side Openings
    • % POST CONSUMER RECYCLED CONTENT 15
    • BRANDForte
    • DESCRIPTIONAsh & Trash Container
    • CAPACITY GALLONS39

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!