Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Logo Not Included

SECURR® Guardian 35 Gal. Indoor Recycling Receptacle - Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

SECURR® Guardian 35 Gal. Indoor Recycling Receptacle - Stainless Steel

Item #: WBB547052

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 677.00
Product Information
Customer Review
Product Q&A
Accessories
SECURR® Guardian 35 Gal. Indoor Recycling Receptacle
Stainless Steel Panels


SECURR® Guardian 35 Gal. Indoor Recycling Receptacles are durable, corrosion resistant units that endure the harshest environments. Constructed of heavy-gauge galvannealed steel, with corrosion resistant stainless steel side panels. 35 gallon capacity is ideal for use in high traffic areas. Receptacle features side opening door, which allows contents to be removed from the side instead of the top, preventing injuries. Includes durable, plastic rigid liner. ADA Compliant. Dimensions: 27-1/2"D x 46"H.

Product Specifications

    • LENGTH INCHES21-1/2
    • WIDTH INCHES21-1/2
    • HEIGHT INCHES34-1/2
    • COLOR FINISHStainless
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • LIDTop Opening
    • LINERPlastic
    • MANUFACTURERS PART NUMBERHS35IR-SS
    • STYLEGuardian
    • TYPEIndoor Round
    • WEIGHT LBS91
    • BRANDSecurr
    • DESCRIPTIONRecycling Receptacle
    • CAPACITY GALLONS35

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!