Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Perforated Stadium Series® Trash Container - 10 Gallon Red

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Perforated Stadium Series® Trash Container - 10 Gallon Red

Item #: WB240608RD

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 229.00
Product Information
Customer Review
Product Q&A
Accessories
Perforated Steel Trash Container
10 Gallon Capacity
Mesh garbage can is ideal for indoor and outdoor environments. This trash receptacle is made heavy gauge perforated steel with a solid middle ring that provides an attractive appearance to any application. Large top opening allows easy access for disposal. Includes plastic liner that is reusable for easy waste disposal. Powder coat finish. Non-Returnable; Non-Cancelable. Made in the USA.

Product Specifications

    • HEIGHT INCHES25-3/4
    • COLOR FINISHRed
    • CONSTRUCTIONSteel
    • LIDFlat Top
    • MANUFACTURERS PART NUMBERSC10-01-RD
    • STYLEPerforated
    • DIAMETER INCHES12
    • CAPACITY GALLONS10
    • BRANDWitt Industries

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result