Ambassador Sound Podium / Lectern - Maple

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Ambassador Sound Podium / Lectern - Maple

Item #: WBB966880

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,652.00
Product Information
Customer Review
Product Q&A
Ambassador Sound Podium / Lectern - Maple

CUSTOM SOLID HARDWOOD RAISED PANEL SOUND Podium / Lectern - for audiences up to 2,500 in rooms up to 20,000 sq. ft. Crafted from the Finest Hardwoods, this imposing podium creates an impressive look in boardroom or auditorium. Multiple coats of durable clear lacquer preserve the natural wood and enhance the grain.Equipment Bay with locking doors, center divider and left-side shelf. Many options available. Moves on four hidden casters (2 locking). Includes 50-watt multimedia stereo amplifier with 3 mic inputs; Four built-in 6" x 8" Jensen designed speakers. Sensitive hot gooseneck dynamic. Ships by Truck Fully Assembled. Maple

Product Specifications

    • WIDTH INCHES42
    • DEPTH INCHES30
    • HEIGHT INCHES46
    • COLOR FINISHMaple
    • ASSEMBLYAssembled
    • BRANDAmplivox
    • DESCRIPTIONSound Lectern
    • MANUFACTURERS PART NUMBERSS3035-MP
    • MICROPHONEHot Gooseneck Dynamic Mic W/15-ft. cord
    • TYPEWired
    • LIMITED WARRANTY6 Year
    • SPEAKERS(4) 6" x 8" Jensen designed oval speakers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!