Floor Sound Podium / Lectern - Mahogany

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Floor Sound Podium / Lectern - Mahogany

Item #: WBB212591

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,216.10 Save up to 49%
Price: $ 619.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Floor Sound Podium / Lectern - Mahogany

Perfect for the smallest to largest venues. This executive style podium includes a 50-watt multimedia amplifier with two built-in eight inch speakers, surrounded by gold appointments. Includes microphones, holders, digital time piece and rolls on four casters. For audiences up to 2500. Assembly required. Now available with built in optional wireless microphones. Self contained solid state multimedia amplifier offers two mics and one line in for CD/Tape play plus optional wireless mics. Two line out jacks provide expansion possibilities for additional speakers and tape recording; and sound may be customized via the full range tone controls. Mahogany finish. 25"W x 20"D x 46"H overall.

Product Specifications

    • WIDTH INCHES25
    • DEPTH INCHES20
    • HEIGHT INCHES46
    • COLOR FINISHMahogany
    • ASSEMBLYUnassembled
    • BRANDOklahoma Sound
    • CASTERS/GLIDES/WHEELSCasters
    • CONSTRUCTIONMDF
    • DESCRIPTIONSound Lectern
    • MANUFACTURERS PART NUMBER6010-MY
    • MICROPHONE2 Condenser Type: Handheld and Tie-Clip/Lavalier
    • POWER SOURCE(S)117V AC; 12V DC w/Optional Battery
    • STYLEWood Grain
    • WATTS50
    • RECHARGERInternally Mounted with LED Indicator
    • OUTPUTSExtension Speaker, Tape Recorder
    • MAXIMUM AUDIENCE CAPACITY2500
    • WIRELESSSwitchable; Two Frequency
    • INPUTSTwo Mics, One Aux
    • FUSEInternally Mounted, 2A
    • CONTROLSFour Volume, Bass/Treble, On/Off
    • SPEAKERSTwo 8" High Efficiency

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!