Multimedia Smart Podium - Walnut

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Multimedia Smart Podium - Walnut

Item #: WBB966842

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,796.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Multimedia Smart Podium - Walnut

Includes 50 watt multimedia stereo amplifier, 2 built-in Jensen speakers, Hot gooseneck dynamic mic. Desktop provides roomy workspace. Large divided interior has 10 space rack mount rails on the left side and PC/storage space on the right. Interior cable pass-throughs provide wiring access. Slide-out keyboard drawer has drop-front and side drawer extends to hold full size document camera. Includes door locks on all compartments. Heavy duty casters provide easy maneuvering. Walnut. Dimensions: 41"W x 48.5"H x 30"DTop Work Surface: 39"W x 29"D Pull-out Side Drawer: 27.25"W x 24.25"D x 8.125"HPC storage compartment 16.5" w x 28" d x18.5" h

Product Specifications

    • WIDTH INCHES41
    • DEPTH INCHES30
    • HEIGHT INCHES48-1/2
    • COLOR FINISHWalnut
    • ASSEMBLYAssembled
    • BRANDAmplivox
    • DESCRIPTIONMultimedia Smart Podium
    • MANUFACTURERS PART NUMBERSS3430-WT
    • MICROPHONEHot Gooseneck Dynamic Mic W/15-ft. cord
    • TYPEWired
    • LIMITED WARRANTY6 Year
    • SPEAKERS(2) 6" x 8" Jensen designed oval speakers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!