Pinnacle Full Height Podium / Lectern - Sound Ready Medium Oak

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Pinnacle Full Height Podium / Lectern - Sound Ready Medium Oak

Item #: WBB651555

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,025.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Pinnacle Full Height Podium / Lectern - Sound Ready Medium Oak

Full Height Podium / Lectern with built-in sensitive Gooseneck Mic, digital clock timer, LED light. Sound ready when you use included 25 foot cable and XLR audio output to connect to an external in-house PA system, allowing you to use the 23" Electret mic at the podium. Presenter can stand from 12" to 18" from the mic and still be heard. Rugged hard shell abs plastic holds up under tough use, indoors and out. Sculpted radius corners add to its elegance. Cushioned paper stop. Lightweight, weighs only 48 lbs. Roomy shelf space. Tilt 'n Roll easily on 2 casters. Medium Oak.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES46
    • COLOR FINISHMedium Oak
    • ASSEMBLYUnassembled
    • BRANDAmplivox
    • CASTERS/GLIDES/WHEELSCasters
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONFull Height Lectern
    • MANUFACTURERS PART NUMBERST3250-MO
    • STYLEPinnacle
    • TYPESound Ready
    • LIMITED WARRANTY12 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!