Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oklahoma Sound Prestige Sound Podium / Lectern with Wireless Handheld Mic, Mahogany

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Oklahoma Sound Prestige Sound Podium / Lectern with Wireless Handheld Mic, Mahogany

Item #: WBB1969635

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 967.00
Product Information
Customer Review
Product Q&A
Accessories
Oklahoma Sound Prestige Sound Podium / Lectern with Wireless Handheld Mic 22"W x 18"D x 47"H Mahogany

The Prestige Sound Podium / Lectern with Wireless Handheld Mic is a beautiful, dignified, handcrafted sound Podium / Lectern. Its 50-watt amp is ideal for venues like large conference rooms, auditoriums, cafeterias or religious sanctuaries. Speakers will have no trouble presenting information with a wide reading surface illuminated by a recessed fluorescent lamp. Surface-mounted digital timepiece included for monitoring speaking time. Two large shelves provide ample storage space. Four concealed, easy-roll casters (two locking) make this unit simple to maneuver. The Prestige includes a handheld mic with 9' cable and factory-installed gooseneck mic holder, a tie-clip/lapel mic with 10' cable and an amplifier that works with OS wireless microphones. Multimedia capabilities include simultaneous usage with two wired and one wireless microphones. It operates either by AC plug or with optional battery model PS12-V and features input jacks for CD players, extension speakers, recording outputs and playing MP3s. Ships fully assembled.

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES22
    • HEIGHT INCHES47
    • COLOR FINISHMahogany
    • ASSEMBLYAssembled
    • BRANDOklahoma Sound
    • CONSTRUCTIONHigh Pressure Thermal-Fused Laminate on an MDF Core
    • DESCRIPTIONPrestige Sound Lectern
    • INCLUDESWireless Handheld Mic
    • MICROPHONE2 Condenser Types, Handheld, Tieclip/Lavalier
    • WEIGHT LBS103
    • WATTS50
    • LIMITED WARRANTY5 Year Comprehensive
    • MAXIMUM AUDIENCE CAPACITY3000
    • WIRELESSHandheld
    • INPUTSTwo mics, one Aux
    • CONTROLSFour Volume, Bass/Treble, On/Off
    • SPEAKERSFour 8" High Effiency
    • COLLECTIONWireless Lectern Package
    • APPLE COMPATIBLEN
    • VOLTAGE117V AC/12V DC
    • MADE IN USAN
    • CERTIFIED/APPROVEDN
    • NUMBER OF SHELVES2
    • MANUFACTURER PART NUMBER711- MY/LWM-5
    • POWER CENTERY
    • WIRE MANAGEMENTN
    • LECTERN TYPESound
    • MOBILE OR STATIONARYMobile
    • POWER SOURCE50 Watts AC; DC

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great looking LOUD podium!

Your review: We have a large open space that needed a louder podium and this is doing the job. Looks beautiful and very professional. Happy with the purchase!

Pros: Easy to use, microphone very responsive and loud. Don't need to be close to mic for it to pic up nice sound.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!