UHF Wireless Multimedia Smart Podium - Medium Oak

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

UHF Wireless Multimedia Smart Podium - Medium Oak

Item #: WBB966857

Sold By:

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,052.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
UHF Wireless Multimedia Smart Podium - Medium Oak

Includes 50 watt multimedia stereo amplifier with built-in UHF 16 Channel receiver, 2 built-in Jensen speakers, wireless mic and transmitter, Hot gooseneck dynamic mic. Desktop provides roomy workspace. Large divided interior has 10 space rack mount rails on the left side and PC/storage space on the right. Interior cable pass-throughs provide wiring access. Slide-out keyboard drawer has drop-front and side drawer extends to hold full size document camera. Includes door locks on all compartments. Heavy duty casters provide easy maneuvering. Medium Oak. Dimensions: 41"W x 48.5"H x 30"DTop Work Surface: 39"W x 29"DPull-out Side Drawer: 27.25"W x 24.25"D x 8.125"HPC storage compartment 16.5" w x 28" d x18.5" h

Product Specifications

    • HEIGHT INCHES48-1/2
    • COLOR FINISHMedium Oak
    • ASSEMBLYAssembled
    • BRANDAmplivox
    • DESCRIPTIONUHF Wireless Multimedia Smart Podium
    • MICROPHONEHot Gooseneck Dynamic Mic W/15-ft. cord
    • TYPEWireless
    • SPEAKERS(2) 6" x 8" Jensen designed oval speakers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!