Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oklahoma Sound Vision & Sound Podium / Lectern with Wireless Tieclip / Lavalier Mic, Cherry

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Oklahoma Sound Vision & Sound Podium / Lectern with Wireless Tieclip / Lavalier Mic, Cherry

Item #: WBB1969632

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $946.50 Save up to 43%
Price: $ 540.00
Product Information
Customer Review
Product Q&A
Accessories
Oklahoma Sound Vision Podium / Lectern with Sound & Wireless Tieclip/Lavalier Mic 25"W x 21"D x 46"H Cherry

The Vision Podium / Lectern (with Sound) & Wireless Tieclip/Lavalier Mic is truly a sight to see. This gorgeous, dynamic sound Podium / Lectern has a 30-watt amp perfect for presenting to venues with an audience capacity of up to 900. Its sleek cabinetry features scratch-resistant, cherry-colored wood laminate over a multi-density fiberboard (MDF) core with two sizeable 14.5" x 23" shelves for ample storage and four concealed easy-roll casters (two locking) for smooth mobility. The Vision comes complete with two detachable external speakers, 1/8" input jack compatible for playing MP3s, handheld mic with 9' cable, tie-clip/lapel mic with 10' cable, flexible gooseneck mic holder and a wireless Tieclip/lavalier mic. Multimedia capabilities include simultaneous usage with two wired and one wireless microphones. It operates either by AC plug or with optional battery model PS12-V. Ships ready for easy assembly.

Product Specifications

    • LENGTH INCHES21
    • WIDTH INCHES24
    • HEIGHT INCHES46
    • COLOR FINISHWild Cherry
    • ASSEMBLYMinor Assembly Required
    • BRANDOklahoma Sound
    • CONSTRUCTIONScratch/Stain Resistant Thermofused Melamine Laminate on MDF core
    • DESCRIPTIONVision & Sound Lectern
    • INCLUDESWireless Tieclip/Lavalier Mic
    • MICROPHONE2 Condenser Types, Handheld, Tieclip/Lavalier
    • WEIGHT LBS94
    • WATTS30
    • LIMITED WARRANTY5 Year Comprehensive
    • MAXIMUM AUDIENCE CAPACITY900
    • WIRELESSTie Clip/Lavalier
    • INPUTSTwo mics, one Aux
    • CONTROLSFour Volume, Bass/Treble, On/Off
    • SPEAKERS2 Speakers: 1" x 4" Woofer & 1" x 2-1/2" Dome Tweeter
    • COLLECTIONWireless Lectern Package
    • APPLE COMPATIBLEN
    • VOLTAGE117V AC/12V DC
    • MADE IN USAN
    • CERTIFIED/APPROVEDN
    • NUMBER OF SHELVES2
    • MANUFACTURER PART NUMBER611-S/LWM-6
    • POWER CENTERY
    • WIRE MANAGEMENTN
    • LECTERN TYPESound
    • MOBILE OR STATIONARYMobile
    • POWER SOURCE30 Watts AC; DC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!