Media Center Cart With Steel Door - Dark Neutral Finish/Oak Laminate

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Media Center Cart With Steel Door - Dark Neutral Finish/Oak Laminate

Item #: WBB972696

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,361.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Media Center Cart With Steel Door - Dark Neutral Finish/Oak Laminate

Introducing the Marvel Vizion Audio Visual Presenters Cart featuring the Revolutionary Height Adjustable Platform. Marvel's Media Center provides a support platform for today's technologies. The adjustable height platform invites student participation. The oversized work platform on the media center provides the wide stage required for today's popular document cameras with ample work room for media and collateral material. Easily adjusted to any comfortable work height between 26" and 42" with the touch of one hand.Marvel's Media Center includes a storage area for an oversized CPU and a component rack area with threaded rails. The area is easily accessed from the back with a removable panel or through steel locking doors.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES30
    • HEIGHT INCHES46
    • COLOR FINISHDark Neutral Finish/Oak Laminate
    • ASSEMBLYUnassembled
    • BRANDThe Marvel Group, Inc
    • CONSTRUCTION1.25 High Pressure Laminate
    • DESCRIPTIONMedia Center Cart W/Steel Door
    • MANUFACTURERS PART NUMBERThe Marvel Group, Inc
    • STYLEMobile
    • TYPENon-Sound
    • LIMITED WARRANTYLifetime
    • CERTIFIED/APPROVEDGreenGuard Certified

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed