Luxor® Pneumatic Height Adjustable Lectern - White

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Luxor® Pneumatic Height Adjustable Lectern - White

Item #: WBB2217416

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $315.00 Save up to 22%
Price: $ 245.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Luxor® Pneumatic Height Adjustable Lectern - White

Luxor's newest and most versatile lectern caters to multiple users in a variety of environments. The convenient pneumatic foot pedal swiftly and quietly adjusts the height between 28" - 42.5", allowing users to comfortably sit or stand. When the lectern is used for formal presentations, the tabletop easily tilts and transforms into a presenter's shelf, or the tabletop can also remain flat to be utilized as a standing/sitting workstation. Add functionality and ease to your workplace with Luxor's quality Pneumatic Height Adjustable Lectern.

Features:

  • Pneumatic foot pedal provides simple and swift height adjustment
  • Modern and professional design suits conference rooms, classrooms, and training areas
  • Offers diverse user applications; lever alters between a podium tilt and flat presentation space
  • Paper-stopping lip keeps materials and equipment in place
  • Single leg conserves space
  • Two casters allow easy transportation
Dimensions:

Overall: 25.5" W x 17" D x 28"-42.5" H
Tabletop: 25.5" W x 16.7" D

Product Specifications

    • WIDTH INCHES25-1/2
    • DEPTH INCHES17
    • HEIGHT INCHES28 to 42-1/2
    • COLOR FINISHWhite
    • ADJUSTABILITY FEATURESPneumatic Foot Pedal
    • ASSEMBLYUnassembled
    • BRANDLuxor
    • DESCRIPTIONAdjustable Lecturn Podium
    • FRAME COLORWhite
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERLX-PNADJ-WH
    • WEIGHT LBS23.1
    • LIMITED WARRANTYLimited Lifetime
    • TOP COLORWhite
    • PACKAGE QUANTITY1
    • SHAPERectangular
    • TOP CONSTRUCTIONMDF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!