Two Section Stand Up Podium / Lectern - 24"W x 19-3 / 4"D x 43-1 / 2"H Medium Oak
See all 26 items in product family

Two Section Stand Up Podium / Lectern - 24"W x 19-3 / 4"D x 43-1 / 2"H Medium Oak

Item #: WBB239337

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $461.00 Save up to 32%
Price: $ 314.95
Product Information
Customer Review
Product Q&A
Accessories
Two Section Stand Up Podium / Lectern - 24"W x 19-3/4"D x 43-1/2"H Medium Oak

This Podium / Lectern is great for presentations in small classrooms and lecture halls. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Two-Section Podium / Lectern includes a removable tabletop podium and base that can be used together to create a mobile presentation stand. When used separately, they can be used as a projector cart with tabletop Podium / Lectern for A/V presentations. Podium / Lectern base includes a fixed height bottom shelf and moves easily on hooded, locking swivel casters. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES19-3/4
    • HEIGHT INCHES43-1/2
    • COLOR FINISHMedium Oak
    • ASSEMBLYUnassembled
    • BRANDIronwood
    • CASTERSYes
    • CASTERS/GLIDES/WHEELSWheels
    • DESCRIPTIONTwo Section Stand Up Lectern - Medium Oak
    • MANUFACTURERS PART NUMBERTSLDO

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!