TCPI 20784 LED Emergency Exit Sign - Red

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

TCPI 20784 LED Emergency Exit Sign - Red

Item #: WB258151

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 57.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
EMERGENCY LIGHTING AND EXIT SIGNS
LED Emergency Exit Sign - Red
Ideal for use in offices, schools and warehouses. Provides 90 minutes of battery back-up lighting during power failure. Impact resistant, injection molded white thermoplastic housing is flame retardant and resists dirt, dust and moisture. Universal mounting plate for easy installation. Includes a maintenance free 6V lead battery with LED indicator, push test switch and 120/277 dual voltage input. Features an environmentally-coated solid state charger. Meets NFPA 101, NEC and OSHA requirements; UL 924 listed. Listed for use in damp locations. Emergency Light/Emergency Lighting uses two fully adjustable, glare free lighting heads with two 5.4W 6V DC T5 tungsten wedge base lamps. Exit Sign/Emergency Lighting Unit features a polycarbonate “EXIT" sign in Red. Exit sign uses an LED lamp with an average life of up to 25 years. Uses 3.8 watts at normal operation, 15w at emergency operation. Replacement battery is Global model number B245842.5 Year Limited Warranty.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDTCPI
    • LIGHT COLORRed
    • MANUFACTURERS PART NUMBER20784
    • MODEL258151
    • VOLTS120 / 277 VAC Operation
    • WATTS5.4
    • TYPELED Emergency Exit Sign - Red
    • DEPTH INCHES4-1/2
    • Base Model Number258151
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • WEIGHT LBS12
    • WIDTH INCHES23-1/2
    • CONSTRUCTIONImpact, Thermoplastic Housing
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (7 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Emergency Exit Sign

Item arrived in a less than timely manor. Item was easy to install and works like a charm.

See more critical reviews

Sort by: 

7 Results

Purchasing Mgr.

Your review: Product works perfectly.

Is this review helpful?

LED Emergency Exit Sign

Your review: Works great thanks for the quick turn around time.

Is this review helpful?

Exit

Your review: Price right and a bang for the buck.

Is this review helpful?

Great product

Your review: This LED Emergency Exit Sign is a great product. Very easy to install and the led lights are bright, making the exit light easy to see. The emergency light feature is adjustable to almost any forward angle and lights up the area effectively.

Is this review helpful?

Good Product

Your review: Good Product

Is this review helpful?

Emergency Exit Sign

Your review: Item arrived in a less than timely manor. Item was easy to install and works like a charm.

Is this review helpful?

Emergency lights

Your review: They are a very reliable unit I have used these for several years

Is this review helpful?

Sort by: 

7 Results

There are 7 questions and 2 answers for this product.

Sort by: 

7 Results

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

7 Results

No Thanks x
Save $24.00 with this comparable product +