Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Locker Bench Plastic Laminate Top w/Steel Putty Pedestals PP5815 - 72"W x 12"D x 18"H
See all 38 items in product family

Lyon Locker Bench Plastic Laminate Top w/Steel Putty Pedestals PP5815 - 72"W x 12"D x 18"H

Item #: WBB271527

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $504.94 Save up to 39%
Price: $ 309.95
Product Information
Customer Review
Product Q&A
Accessories
Lyon Locker Bench Plastic Laminate Top w/Steel Putty Pedestals - 72"W x 12"D x 18"H

  • Durable, Attractive Hardwood and Plastic Laminate Locker Room Benches
  • Selected plastic laminates deliver strength and beauty
  • Painted steel pedestals

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES12
    • HEIGHT INCHES18
    • ASSEMBLYUnassembled
    • BRANDLyon
    • COLOR FAMILYTan
    • COLOR FINISHLaminate Top/Putty Pedestals
    • CONSTRUCTIONPlastic Laminate Top/Steel Pedestals
    • MANUFACTURERS PART NUMBERPP5815
    • PRODUCT FAMILYAccessories
    • STYLEAnchor to the Floor
    • TYPELocker Bench
    • accessory_typeLocker Bench

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!