Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Cell Phone & Laptop Locker DD6416 - 16 Compartments, Key Lock, Gray
See all 12 items in product family

Lyon Cell Phone & Laptop Locker DD6416 - 16 Compartments, Key Lock, Gray

Item #: WBB985595

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,302.50 Save up to 39%
Price: $ 799.00
Product Information
Customer Review
Product Q&A
Accessories
Lyon 16 Compartments, Cell Phone & Laptop Locker - Gray

  • Less than two square feet of floor area needed
  • A dual-purpose locker for storing of small personal items and/or uniforms
  • Compartments can also store cell phones, laptops and other personal belongings
  • Patron door opening size: 12 1/8"W x 4 1/2"H
  • Inside: 17 7/8"W x 15"D x 4 1/2"H


Made In USA

Product Specifications

    • OVERALL HEIGHT INCHES78
    • OPENING WIDTH INCHES12-1/8
    • OPENING DEPTH INCHES15
    • OPENING HEIGHT INCHES4-1/2
    • COMPARTMENT WIDTH INCHES17-7/8
    • COMPARTMENT DEPTH INCHES15
    • COMPARTMENT HEIGHT INCHES4-1/2
    • TOTAL WIDTH INCHES18
    • ASSEMBLYAssembled
    • BRANDLyon
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • GROUP1 Wide
    • LOCK TYPEKey Lock
    • MANUFACTURERS PART NUMBERDD6416
    • OPENINGS16
    • PRODUCT FAMILYLockers
    • TYPEKey Lock
    • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!