Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Cell Phone Locker UVQ1033 - 4 Door 12" x 4" x 13-1/2" Walnut/Grey Door w/Hasp Lock

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

United Visual Cell Phone Locker UVQ1033 - 4 Door 12" x 4" x 13-1/2" Walnut/Grey Door w/Hasp Lock

Item #: WBB1967927

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $154.00 Save up to 32%
Price: $ 104.95
Product Information
Customer Review
Product Q&A
Accessories
United Visual Cell Phone Locker UVQ1033 - 4 Door 12" x 4" x 13-1/2" Walnut/Grey Door w/Hasp Lock

For facilities where it's necessary to store your personal effects; be it locker rooms, schools, plant floors, federal facilities, or theatres- our new Wood Framed Lockers are just the right fit! The combination of wall mounting and a 4" deep housing makes these cabinets less conspicuous. It's a perfect place to put your keys and phone. The end user can pick any unused compartment, put personal items inside, and secure with the padlock (sold separately).

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES4
    • HEIGHT INCHES13-1/2
    • COMPARTMENT WIDTH INCHES5
    • COMPARTMENT DEPTH INCHES3-1/2
    • COMPARTMENT HEIGHT INCHES5-3/4
    • ASSEMBLYAssembled
    • BRANDUnited Visual
    • COLOR FAMILYBrown
    • COLOR FINISHWalnut/Grey Door
    • CONSTRUCTIONWood/ABS Plastic
    • DOOR WIDTH INCHES4-1/2
    • DOOR HEIGHT INCHES5-1/2
    • DOOR TYPEManual Close
    • LOCK TYPEHasp
    • MANUFACTURERS PART NUMBERUVQ1033
    • OPENINGS4
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYLockers
    • STYLEWall Mount
    • TYPEHasp Lock
    • WEIGHT LBS6.76
    • LIMITED WARRANTY1 Year
    • LOCKER TYPECell Phone Lockers
    • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!