Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell UELBP1518-3PL Laptop/Backpack Locker, 15x21x26, 3 Tier, 1 Wide, 711 Platinum, Unassembled

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Hallowell UELBP1518-3PL Laptop/Backpack Locker, 15x21x26, 3 Tier, 1 Wide, 711 Platinum, Unassembled

Item #: WBB1531820

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,419.73 Save up to 48%
Price: $ 733.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hallowell Laptop/Backpack Locker, 15"W x 21"D x 78"H, 3 Tier, 1 Wide, 711 Platinum, Unassembled

Laptop / Backpack Lockers
Ideal for the secure storage of back packs and laptops, this locker is also prepared for electrical wiring with wire concealing channels and outlet knocks outs allowing lockers to be converted into charging stations for electrical devices and laptops. Constructed of heavy gauge steel, each locker is equipped with a hat shelf for storing/charging a laptop separate from the main storage compartment. Lockers include a DigiTech electronic lock that arrives in day use mode for multi-user applications and can be programmed for permanent use for assigned lockers. Lockers can be converted to charging stations by installing aftermarket wiring (should be performed by a qualified individual). Ideal for use in schools, dormitories, offices, rec centers or any other location where temporary or permanent storage of lap tops and back packs.

  • Electronic access door keeps items secure.
  • One shelf per opening.
  • Prepared for after market wiring to allow charging.
  • Side ventilation allows maximum airflow for cooling while maintaining security.
  • 711 Platinum (light gray) powder coat finish.
Features:
  • BODY CONSTRUCTION: 16 gauge cold rolled sheet steel with sides diamond perforated
  • BODY STYLES: 3-tier, 4-tier
  • DOOR: 14 gauge solid sheet
  • HINGES: 16 gauge continuous piano hinge
  • HANDLE: Hallowell DigiTech™ electronic, code access lock also acts as handle
  • SHELVES: 1 fixed hat shelf
Special Features:
  • Each locker has built-in channel for concealed aftermarket wiring to convert lockers to Charging stations. Channel shall include punch outs for electrical outlet in each opening


Made In USA

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES21
    • HEIGHT INCHES78
    • OPENING WIDTH INCHES12-1/4
    • OPENING DEPTH INCHES20
    • OPENING HEIGHT INCHES22-5/16
    • ASSEMBLYUnassembled
    • BRANDHallowell
    • COLOR FAMILYGray
    • COLOR FINISH711 Platinum
    • CONSTRUCTIONCold Rolled Sheet Steel
    • GROUP1 Wide
    • LOCK TYPEDigiTech Electronic Lock
    • MANUFACTURERS PART NUMBERUELBP1518-3PL
    • OPENINGS3
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYLockers
    • SERIESLaptop/Backpack Locker
    • STYLEFree-Standing
    • TYPE3 Tier
    • WEIGHT LBS156
    • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
    • LOCKER TYPESolid Door Metal Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.134.127:23